Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.3MP INDOOR ZOOM DOME W/D/N A

  • Mfr # B64

  • Zoro # G112125605


product price: $1,166.99
/ea
Free Shipping & Returns

Key Features

Height
4.2 in
Optical Zoom
3x
Lens Type
Zoom
HD Recording
Yes
Maximum Video Resolution
1280 x 960
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B64
Zoro #
G112125605
UPC #
-
Country of Origin
China

Dimensions

Height
4.2 in
Minimum Focal Length
3 mm
Maximum Focal Length
9 mm

Details

Item
Network Camera
Optical Zoom
3x
Lens Type
Zoom
HD Recording
Yes
Maximum Video Resolution
1280 x 960
Night Vision Distance
131.23 ft
Mount Type
Gang Box Mount, Pendant Mount, Corner Mount, Surface Mount, Wall Mount, Pole Mount, Flush Mount
Image Sensor Type
CMOS
Number of IR LEDs
10
Effective Camera Resolution
1.3 Megapixel
Video Formats
MJPEG, H.264
Recording Formats
HD
Indoor/Outdoor
Indoor
Color Supported
Monochrome, Color
Connectivity Technology
Wired
Remote Management
Yes
Network (RJ-45)
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.