Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1MP WDR CUBE CAMERA 4.2MM LENS

  • Mfr # E11

  • Zoro # G012125415


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Height
3.8 in
Width
3.8 in
Color Supported
Color
Ethernet
Yes
Maximum Video Resolution
1280 x 720
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E11
Zoro #
G012125415
UPC #
-
Country of Origin
China

Dimensions

Height
3.8 in
Width
3.8 in
Depth
1.8 in
Maximum Focal Length
4.20 mm

Details

Item
Network Camera
Color Supported
Color
Ethernet
Yes
Maximum Video Resolution
1280 x 720
White Balance Modes
Manual, Auto, Hold
Maximum Power Consumption
3.15 W
Network (RJ-45)
Yes
Ethernet Technology
Fast Ethernet
Maximum Aperture
f/1.8
Features
Dual Stream, Motion Detection, Digital Noise Reduction
Lens Mount Type
CS-Mount
Shortest Shutter Speed
1/2000 Second
Longest Shutter Speed
1/5 Second
Certifications & Standards
CEFCC
Indoor/Outdoor
Indoor
Lens Included
Yes
Lens Type
Fixed
Image Sensor Type
CMOS
Field of View
57.8°
Video Formats
H.264, MJPEG
Audio Line Out
Yes
Focus Modes
Manual
Maximum Frame Rate
30 fps
Audio Line In
Yes
Connectivity Technology
Wired
Package Contents
1MP Cube with Basic WDR, Fixed LensCamera StandAccessoriesWarranty CardQIG
Series
E

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.