Zoro Homepage

20MP OUTDOOR MULTI-IMAGER PANO

  • Mfr # Q75

  • Zoro # G112118942


product price: $5,487.99
/ea
Free Shipping & Returns

Key Features

Height
7.4 in
Night Vision Distance
98.43 ft
Video Formats
H.265, H.264
Impact Protection Rating
IK10
Maximum Video Resolution
259(2) 1944
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q75
Zoro #
G112118942
UPC #
-
Country of Origin
China

Dimensions

Height
7.4 in
Maximum Focal Length
5.50 mm
Diameter
7.7 in

Details

Item
Network Camera
Night Vision Distance
98.43 ft
Video Formats
H.265, H.264
Impact Protection Rating
IK10
Maximum Video Resolution
259(2) 1944
Number of Sensors
4
Minimum Operating Temperature
-40°F (-40°C)
Lens Type
Fixed
Maximum Operating Temperature
122°F (50°C)
Network (RJ-45)
Yes
Mount Type
Straight Tube Mount, Gooseneck, Pendant Mount, Pole Mount, Surface Mount, Corner Mount, Junction Box Mount, Gang Box Mount, Wall Mount
Connectivity Technology
Wired
Remote Management
Yes
Ingress Protection Rating
IP66
Color Supported
Color, Monochrome
Recording Formats
HD
Image Sensor Type
CMOS
Indoor/Outdoor
Outdoor
HD Recording
Yes
Effective Camera Resolution
20 Megapixel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.