Zoro Homepage

2MP ALPR METADATA CAMERA W/D/N

  • Mfr # VMGB-400

  • Zoro # G812125554


product price: $4,429.99
/ea
Free Shipping & Returns

Key Features

Length
13.8 in
Minimum Focal Length
2.80 mm
Recording Formats
HD
Color Supported
Color
HD Recording
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMGB-400
Zoro #
G812125554
UPC #
-
Country of Origin
China

Dimensions

Length
13.8 in
Minimum Focal Length
2.80 mm
Diameter
5.5 in
Maximum Focal Length
12 mm

Details

Item
Surveillance Camera
Recording Formats
HD
Color Supported
Color
HD Recording
Yes
Maximum Video Resolution
1920 x 1080
Optical Zoom
4.3x
Effective Camera Resolution
2 MP
Video Formats
MJPEG, H.264, H.265
Image Sensor Type
CMOS
Lens Type
Zoom
Night Vision Distance
164.04 ft

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.