Zoro Homepage

2MP ZOOM BULLET W/D/N ADAPTIVE

  • Mfr # Z41

  • Zoro # G312125696


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Height
3 in
Width
3.4 in
Network (RJ-45)
Yes
Image Sensor Type
CMOS
Effective Camera Resolution
2 Megapixel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z41
Zoro #
G312125696
UPC #
-
Country of Origin
China

Dimensions

Height
3 in
Width
3.4 in
Minimum Focal Length
2.80 mm
Depth
9.5 in
Maximum Focal Length
12 mm

Details

Item
Network Camera
Network (RJ-45)
Yes
Image Sensor Type
CMOS
Effective Camera Resolution
2 Megapixel
Recording Formats
HD
Video Formats
H.264M, H.265, H.264, H.264B, MJPEG
Night Vision Distance
131.23 ft
HD Recording
Yes
Color Supported
Color, Monochrome
Remote Management
Yes
Lens Type
Zoom
Maximum Video Resolution
1920 x 1080
Optical Zoom
4.3x
Connectivity Technology
Wired
Mount Type
Junction Box Mount, Pole Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.