Zoro Homepage

3MP BULLET W/D/N ADAPTIVE IR S

  • Mfr # E46

  • Zoro # G912125324


product price: $760.99
/ea
Free Shipping & Returns

Key Features

Length
11.5 in
Connectivity Technology
Wired
Night Vision Distance
98.43 ft
Mount Type
Gang Box Mount, Ceiling Mount, Wall Mount
Remote Management
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E46
Zoro #
G912125324
UPC #
-
Country of Origin
China

Dimensions

Length
11.5 in
Minimum Focal Length
2.80 mm
Diameter
2.6 in
Maximum Focal Length
12 mm

Details

Item
Network Camera
Connectivity Technology
Wired
Night Vision Distance
98.43 ft
Mount Type
Gang Box Mount, Ceiling Mount, Wall Mount
Remote Management
Yes
HD Recording
Yes
Maximum Video Resolution
204(8) 1536
Network (RJ-45)
Yes
Number of IR LEDs
15
Image Sensor Type
CMOS
Video Formats
H.264, MJPEG
Lens Type
Zoom
Recording Formats
HD
Optical Zoom
4.2x
Effective Camera Resolution
3 Megapixel
Color Supported
Color, Monochrome

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.