
3MP Zoom Box with D/N, Extreme WDR, SLLS, 36x Zoom Lens
Mfr # B26
Zoro # G710633571
product price: $2,480.99
/ea
Free Shipping & Returns
Key Features
Max. Focal Length
165.60 mm
Image Sensor Type
CMOS
Max. Operating Humidity
85%
HD Recording
Yes
Network (RJ-45)
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B26
Zoro #
G710633571
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Max. Focal Length
165.60 mm
Min. Focal Length
4.60 mm
Details
Item
Network Camera
Image Sensor Type
CMOS
Max. Operating Humidity
85%
HD Recording
Yes
Network (RJ-45)
Yes
Camera Resolution
3 MP
Recording Formats
HD
Video Formats
H.265
Max. Video Resolution
2048 x 1536
Remote Management
Yes
Indoor / Outdoor
Indoor / Outdoor
Color Supported
Color
Connectivity Technology
Wired
Optical Zoom
36x
IP Rating
IP66
Lens Type
Zoom
Mounting
Bracket Mount
Operating Temp. Range
-4°F (-20°C) to 122°F (50°C)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.