4MP OUTDOOR MINI DOME W/D/N AD
Mfr # Z91
Zoro # G912125690
product price: $315.99
/ea
Free Shipping & Returns
Key Features
Height
3.2 in
Network (RJ-45)
Yes
Maximum Video Resolution
259(2) 1520
Connectivity Technology
Wired
Color Supported
Color, Monochrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Z91
Zoro #
G912125690
UPC #
-
Country of Origin
China
Dimensions
Height
3.2 in
Diameter
4.3 in
Maximum Focal Length
2.80 mm
Details
Item
Network Camera
Network (RJ-45)
Yes
Maximum Video Resolution
259(2) 1520
Connectivity Technology
Wired
Color Supported
Color, Monochrome
Lens Type
Fixed
Recording Formats
HD
HD Recording
Yes
Night Vision Distance
98.43 ft
Image Sensor Type
CMOS
Remote Management
Yes
Video Formats
MJPEG, H.264, H.265
Effective Camera Resolution
4 Megapixel
Indoor/Outdoor
Outdoor
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.