Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6MP with D/N, Adaptive IR, Extreme WDR SLLS

  • Mfr # B57

  • Zoro # G110633584


product price: $1,625.99
/ea
Free Shipping & Returns

Key Features

Color Supported
Monochrome
Network (RJ-45)
Yes
Night Vision Distance
65.62 ft
Max. Focal Length
1.30 mm
Max. Video Resolution
3072 x 2048
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B57
Zoro #
G110633584
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max. Focal Length
1.30 mm

Details

Item
Network Camera
Color Supported
Monochrome
Network (RJ-45)
Yes
Night Vision Distance
65.62 ft
Max. Video Resolution
3072 x 2048
Video Formats
MJPEG
Recording Formats
HD
Number of IR LEDs
12
Remote Management
Yes
Connectivity Technology
Wired
Camera Resolution
6 MP
HD Recording
Yes
Image Sensor Type
CMOS
Lens Type
Fixed
Mounting
Flush Mount

Description

6MP with D/N, Adaptive IR, Extreme WDR, SLLS,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.