ACTi 256-Channel RAID Rackmount Standalone NVR - Network Video Recorder - HDMI - DVI
Mfr # INR-407
Zoro # G212182102
product price: $12,360.99
/ea
Free Shipping & Returns
Key Features
Remote Management
Yes
Connectivity Technology
Wired
Ethernet
Yes
USB
Yes
Package Contents
256-Channel RAID Rackmount Standalone NVR, Rackmount Rails, Power Cord
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
INR-407
Zoro #
G212182102
UPC #
-
Country of Origin
China
Details
Item
Video Surveillance Station
Remote Management
Yes
Connectivity Technology
Wired
Ethernet
Yes
USB
Yes
Package Contents
256-Channel RAID Rackmount Standalone NVR, Rackmount Rails, Power Cord
DVI
Yes
Video Formats
MPEG-4, H.265, H.264, Motion JPEG
System Components
Network Video Recorder
HDMI
Yes
Number of VGA Out
1
Standard Memory
16 GB
Total Number of Channels
256
Includes
256-Channel RAID Rackmount Standalone NVR, Rackmount Rails, Power Cord
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.