Zoro Homepage

ACTi AC Adapter - 230 V AC Input - 24 V AC Output

  • Mfr # PPBX-0001

  • Zoro # G112181915


product price: $536.99
/ea
Free Shipping & Returns

Key Features

Compatibility
ACTi Dome Cameras: CAM-65xx, CAM-66xx, TCM-6630
Device Supported
Security Camera
Output Voltage
24V AC
Input Voltage
230V AC
Features
Weather Proof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPBX-0001
Zoro #
G112181915
UPC #
-
Country of Origin
China

Details

Item
AC Adapter
Compatibility
ACTi Dome Cameras: CAM-65xx, CAM-66xx, TCM-6630
Device Supported
Security Camera
Output Voltage
24V AC
Input Voltage
230V AC
Features
Weather Proof

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.