Zoro Homepage

ACTi AC Adapter - 60 W - 120 V AC, 230 V AC Input - 12 V DC Output - 5 A

  • Mfr # PPBX-0016

  • Zoro # G312312638


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Compatibility
ACTi Products: A950 Camera, R7 Series Access Control System
Maximum Output Current
5A
Input Voltage
120V AC, 230V AC
Universal Adapter
Yes
Input Voltage Range
100 V AC - 240 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPBX-0016
Zoro #
G312312638
UPC #
-
Country of Origin
China

Details

Item
AC Adapter
Compatibility
ACTi Products: A950 Camera, R7 Series Access Control System
Maximum Output Current
5A
Input Voltage
120V AC, 230V AC
Universal Adapter
Yes
Input Voltage Range
100 V AC - 240 V AC
Maximum Output Power
60 W
Device Supported
Surveillance/Network Camera, Access Control System
Output Voltage
12V DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.