ACTi Camera Enclosure - Outdoor
Mfr # PMAX-0202
Zoro # G812118877
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Height
4.2 in
Width
4.4 in
Depth
16.1 in
Compatibility
ACTi Network Camera Series: CAM-5200, CAM-5300, CAM-5xxx, ACM-5xxx, TCM-5001, TCM-56x1
Indoor/Outdoor
Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMAX-0202
Zoro #
G812118877
UPC #
-
Country of Origin
China
Dimensions
Height
4.2 in
Width
4.4 in
Depth
16.1 in
Details
Item
Camera Enclosure
Compatibility
ACTi Network Camera Series: CAM-5200, CAM-5300, CAM-5xxx, ACM-5xxx, TCM-5001, TCM-56x1
Indoor/Outdoor
Outdoor
Input Voltage
12V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.