Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACTi Camera Mount for Camera, Network Camera - White - Aluminum

  • Mfr # PMAX-0711

  • Zoro # G812125530


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Height
9.61 in
Color
White
Material
Aluminum
Width
11.65 in
Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMAX-0711
Zoro #
G812125530
UPC #
-
Country of Origin
China

Dimensions

Height
9.61 in
Width
11.65 in
Depth
5 in

Details

Item
Camera Mount
Color
White
Material
Aluminum
Compatibility
ACTI Cameras: Z950, Z952, Z954
Device Supported
Camera, Network Camera

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.