Zoro Homepage

ACTi Camera Mount for Camera, Surveillance Camera - White - Aluminum

  • Mfr # PMAX-0127

  • Zoro # G812125417


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Height
2.91 in
Color
White
Material
Aluminum
Device Supported
Surveillance Camera, Camera
Compatibility
Acti Cameras - Z83, Z84, A811, and A818
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMAX-0127
Zoro #
G812125417
UPC #
-
Country of Origin
China

Dimensions

Height
2.91 in
Diameter
6 in

Details

Item
Camera Mount
Color
White
Material
Aluminum
Device Supported
Surveillance Camera, Camera
Compatibility
Acti Cameras - Z83, Z84, A811, and A818
Mounting
Surface Mount
Application
Surface

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.