ACTi Camera Mount for Network Camera, Gang Box - White - Aluminum
Mfr # PMAX-0812
Zoro # G712125722
product price: $32.39
/eaKey Features
Height
0.16 in
Color
White
Material
Aluminum
Compatibility
Acti Cameras: A88, A92, A94, A96
Device Supported
Network Camera, Gang Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMAX-0812
Zoro #
G712125722
UPC #
-
Country of Origin
China
Dimensions
Height
0.16 in
Diameter
4.1 in
Details
Item
Camera Mount
Color
White
Material
Aluminum
Compatibility
Acti Cameras: A88, A92, A94, A96
Device Supported
Network Camera, Gang Box
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.