Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACTi Camera Mount for Network Camera - White - Aluminum

  • Mfr # PMAX-0712

  • Zoro # G812125493


product price: $81.15
/ea
Free Shipping & Returns

Key Features

Height
1.42 in
Color
White
Material
Aluminum
Device Supported
Network Camera
Diameter
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMAX-0712
Zoro #
G812125493
UPC #
-
Country of Origin
China

Dimensions

Height
1.42 in
Diameter
4.3 in

Details

Item
Camera Mount
Color
White
Material
Aluminum
Device Supported
Network Camera
Compatibility
Acti Cameras: Z91, Z92, Z94, Z95, Z97, Z98, Z714, Z77

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.