Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACTi Camera Mount for Network Camera - White

  • Mfr # PMAX-0122

  • Zoro # G912204128


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Height
4.17 in
Color
White
Width
12 in
Device Supported
Network Camera
Depth
2.68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMAX-0122
Zoro #
G912204128
UPC #
-
Country of Origin
China

Dimensions

Height
4.17 in
Width
12 in
Depth
2.68 in

Details

Item
Camera Mount
Color
White
Device Supported
Network Camera
Compatibility
ACTi Network Camera: A71, A74, A77, A88, A9x

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.