Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACTi Camera Mount for Security Camera Dome - White - Aluminum Alloy

  • Mfr # PMAX-0352

  • Zoro # G212125697


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Height
4.90 in
Color
White
Material
Aluminum Alloy
Width
4.90 in
Compatibility
ACTi Dome Cameras: Z83, Z84, Z810
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMAX-0352
Zoro #
G212125697
UPC #
-
Country of Origin
China

Dimensions

Height
4.90 in
Width
4.90 in
Depth
9.90 in

Details

Item
Camera Mount
Color
White
Material
Aluminum Alloy
Compatibility
ACTi Dome Cameras: Z83, Z84, Z810
Features
Junction Box
Device Supported
Security Camera Dome
Application
Wall

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.