Zoro Homepage

ACTi Mounting Box for Camera - White - Aluminum

  • Mfr # PMAX-0721

  • Zoro # G312118797


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Height
2.10 in
Color
White
Material
Aluminum
Width
5.39 in
Depth
6.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMAX-0721
Zoro #
G312118797
UPC #
-
Country of Origin
China

Dimensions

Height
2.10 in
Width
5.39 in
Depth
6.49 in

Details

Item
Mounting Box
Color
White
Material
Aluminum
Device Supported
Camera
Application
Camera

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.