ACTi Mounting Box for IP Camera - White - Aluminum Alloy
Mfr # PMAX-0724
Zoro # G712125333
product price: $89.39
/ea
Free Shipping & Returns
Key Features
Height
3.66 in
Color
White
Material
Aluminum Alloy
Width
3.66 in
Device Supported
IP Camera
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMAX-0724
Zoro #
G712125333
UPC #
-
Country of Origin
China
Dimensions
Height
3.66 in
Width
3.66 in
Depth
1.54 in
Details
Item
Mounting Box
Color
White
Material
Aluminum Alloy
Device Supported
IP Camera
Compatibility
ACIT IP Cameras: Z31, Z33, Z34
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.