Zoro Homepage

ACTi Mounting Box for Network Camera - White - Aluminum Alloy

  • Mfr # PMAX-0349

  • Zoro # G712125692


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Height
4.98 in
Color
White
Material
Aluminum Alloy
Width
4.99 in
Depth
8.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMAX-0349
Zoro #
G712125692
UPC #
-
Country of Origin
China

Dimensions

Height
4.98 in
Width
4.99 in
Depth
8.99 in

Details

Item
Mounting Box
Color
White
Material
Aluminum Alloy
Device Supported
Network Camera
Compatibility
ACTi Network Cameras: Z71, Z72
Features
Junction Box
Mounting
Wall Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.