ACTi Mounting Box for Network Camera - White - Aluminum
Mfr # PMAX-0713
Zoro # G212125369
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Height
1.42 in
Color
White
Material
Aluminum
Diameter
5 in
Device Supported
Network Camera
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMAX-0713
Zoro #
G212125369
UPC #
-
Country of Origin
China
Dimensions
Height
1.42 in
Diameter
5 in
Details
Item
Mounting Box
Color
White
Material
Aluminum
Device Supported
Network Camera
Compatibility
ACTi Network Cameras: Z86, Z81, Z82, Z85 , Z87
Application
Outdoor
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.