Zoro Homepage

ACTi Mounting Box for Network Camera - White - Aluminum

  • Mfr # PMAX-0722

  • Zoro # G412118772


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Height
1.42 in
Color
White
Material
Aluminum
Compatibility
ACTi Network Cameras: A811, A813 , A818
Diameter
6.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMAX-0722
Zoro #
G412118772
UPC #
-
Country of Origin
China

Dimensions

Height
1.42 in
Diameter
6.1 in

Details

Item
Mounting Box
Color
White
Material
Aluminum
Compatibility
ACTi Network Cameras: A811, A813 , A818
Device Supported
Network Camera

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.