Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACTi Mounting Extension for Network Camera - White - Aluminum

  • Mfr # PMAX-0123

  • Zoro # G412181912


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Aluminum
Length
24 in
Compatibility
ACTi Cameras: A71, A74, A77, A88, A92, A94, A96
Diameter
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMAX-0123
Zoro #
G412181912
UPC #
-
Country of Origin
China

Dimensions

Length
24 in
Diameter
1.3 in

Details

Item
Mounting Extension
Color
White
Material
Aluminum
Compatibility
ACTi Cameras: A71, A74, A77, A88, A92, A94, A96
Device Supported
Network Camera
Application
Indoor/Outdoor

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.