Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACTi (PDCX1110) Security Devices Accessories

  • Mfr # PDCX-1110

  • Zoro # G412125640


product price: $93.55
/ea
Free Shipping & Returns

Key Features

Height
0.9 in
Color
Smoke
Material
Polycarbonate, Plastic
Durability
Vandal Proof
Compatibility
ACTi Cameras: B7x, I7x
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDCX-1110
Zoro #
G412125640
UPC #
-
Country of Origin
China

Dimensions

Height
0.9 in
Diameter
2.8 in

Details

Item
Security Camera Dome Cover
Color
Smoke
Material
Polycarbonate, Plastic
Durability
Vandal Proof
Compatibility
ACTi Cameras: B7x, I7x
Device Supported
Camera
Impact Protection Rating
IK10
Application
Outdoor

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.