Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACTi (PDCX1111) Security Devices Accessories

  • Mfr # PDCX-1111

  • Zoro # G512125526


product price: $93.55
/ea
Free Shipping & Returns

Key Features

Height
1.4 in
Color
Smoked
Material
Plastic
Features
Vandal Proof
Diameter
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDCX-1111
Zoro #
G512125526
UPC #
-
Country of Origin
China

Dimensions

Height
1.4 in
Diameter
2.5 in

Details

Item
Security Camera Dome Cover
Color
Smoked
Material
Plastic
Features
Vandal Proof
Device Supported
Security Camera
Compatibility
ACTi Cameras : E918(M), E923(M), E936(M)
Impact Protection Rating
IK10
Application
Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.