Zoro Homepage

ACTi PLEN-4101 - 1.90 mmf/2.8 - Fixed Lens for Board Mount - Designed for Surveillance Camera

  • Mfr # PLEN-4101

  • Zoro # G812125363


product price: $72.15
/ea

Key Features

Application
Surveillance Camera
Lens Type
Fixed
Maximum Focal Length
1.90 mm
Lens Mount Type
Board Mount
Maximum Aperture
f/2.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLEN-4101
Zoro #
G812125363
UPC #
-
Country of Origin
China

Dimensions

Maximum Focal Length
1.90 mm

Details

Item
Lens
Application
Surveillance Camera
Lens Type
Fixed
Lens Mount Type
Board Mount
Maximum Aperture
f/2.8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.