ACTi PLEN-4105 - 2.10 mmf/1.8 - Fixed Lens for Board Mount - Designed for Surveillance Camera
Mfr # PLEN-4105
Zoro # G612125297
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Maximum Aperture
f/1.8
Lens Type
Fixed
Sensor Size Compatibility
1/3"
Iris Type
Fixed
Lens Mount Type
Board Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PLEN-4105
Zoro #
G612125297
UPC #
-
Country of Origin
China
Dimensions
Sensor Size Compatibility
1/3"
Maximum Focal Length
2.10 mm
Details
Item
Lens
Maximum Aperture
f/1.8
Lens Type
Fixed
Iris Type
Fixed
Lens Mount Type
Board Mount
Application
Surveillance Camera
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.