Zoro Homepage

ACTi PMAX-0312 Wall Mount for Network Camera - Warm Gray - Aluminum

  • Mfr # PMAX-0312

  • Zoro # G812125332


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Height
5.51 in
Color
Warm Gray
Material
Aluminum
Width
3.54 in
Depth
6.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMAX-0312
Zoro #
G812125332
UPC #
-
Country of Origin
China

Dimensions

Height
5.51 in
Width
3.54 in
Depth
6.89 in

Details

Item
Wall Mount
Color
Warm Gray
Material
Aluminum
Device Supported
Network Camera
Compatibility
Acti Network Cameras: KCM-8211 , TCM-6630

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.