Zoro Homepage

ACTi PMAX-0316 Wall Mount for Surveillance Camera - Warm Gray - Aluminum

  • Mfr # PMAX-0316

  • Zoro # G112118911


product price: $81.15
/ea
Free Shipping & Returns

Key Features

Height
4.76 in
Color
Warm Gray
Material
Aluminum
Width
5.53 in
Compatibility
Acti Surveillance Cameras: D5x, D9x, E5x, E9x, E9xx/M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMAX-0316
Zoro #
G112118911
UPC #
-
Country of Origin
China

Dimensions

Height
4.76 in
Width
5.53 in
Depth
2.19 in

Details

Item
Wall Mount
Color
Warm Gray
Material
Aluminum
Compatibility
Acti Surveillance Cameras: D5x, D9x, E5x, E9x, E9xx/M
Device Supported
Surveillance Camera

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.