Zoro Homepage

ACTi PMAX-0505 Pole Mount for Network Camera - Warm Gray - Aluminum

  • Mfr # PMAX-0505

  • Zoro # G812125639


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Height
5.90 in
Color
Warm Gray
Material
Aluminum
Width
5.40 in
Compatibility
ACTi Network Cameras: B4x, B41x, E44, E45, E46, E48, E44A, E45A, E46A, E41x, I4x
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMAX-0505
Zoro #
G812125639
UPC #
-
Country of Origin
China

Dimensions

Height
5.90 in
Width
5.40 in
Depth
4.70 in

Details

Item
Pole Mount
Color
Warm Gray
Material
Aluminum
Compatibility
ACTi Network Cameras: B4x, B41x, E44, E45, E46, E48, E44A, E45A, E46A, E41x, I4x
Device Supported
Network Camera

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.