ACTi PMAX-0510 Pole Mount for Network Camera - Black - Aluminum
Mfr # PMAX-0510
Zoro # G212181983
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Height
4.13 in
Color
Black
Material
Aluminum
Width
3.94 in
Compatibility
ACTi Micro Box and Micro Bullet Cameras
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMAX-0510
Zoro #
G212181983
UPC #
-
Country of Origin
China
Dimensions
Height
4.13 in
Width
3.94 in
Depth
1.22 in
Details
Item
Pole Mount
Color
Black
Material
Aluminum
Compatibility
ACTi Micro Box and Micro Bullet Cameras
Device Supported
Network Camera
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.