Zoro Homepage

ACTi PMAX-0808 Mounting Adapter for Ceiling Mount - Warm Gray - 1

  • Mfr # PMAX-0808

  • Zoro # G912182006


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Height
1.93 in
Color
Warm Gray
Width
2.13 in
Compatibility
Acti PMAX-0101/PMAX-0110 Cieling Mounts for Network Cameras: B916, B917, B945, B949, I910, I93, I94, I95, I96, I97, I98, KCM-8211
Device Supported
Ceiling Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMAX-0808
Zoro #
G912182006
UPC #
-
Country of Origin
China

Dimensions

Height
1.93 in
Width
2.13 in
Depth
2.13 in

Details

Item
Mounting Adapter
Color
Warm Gray
Compatibility
Acti PMAX-0101/PMAX-0110 Cieling Mounts for Network Cameras: B916, B917, B945, B949, I910, I93, I94, I95, I96, I97, I98, KCM-8211
Device Supported
Ceiling Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.