Zoro Homepage

ACTi PMAX-0810 Mounting Adapter for Network Camera - White - Aluminum

  • Mfr # PMAX-0810

  • Zoro # G812182090


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Height
2.57 in
Color
White
Material
Aluminum
Compatibility
ACTI A8x Network Camera
Diameter
5.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMAX-0810
Zoro #
G812182090
UPC #
-
Country of Origin
China

Dimensions

Height
2.57 in
Diameter
5.4 in

Details

Item
Mounting Adapter
Color
White
Material
Aluminum
Compatibility
ACTI A8x Network Camera
Device Supported
Network Camera

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.