Zoro Homepage

ACTi PMAX-0901 Desk Mount for Network Camera - Black - Aluminum, Iron

  • Mfr # PMAX-0901

  • Zoro # G112181984


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Height
0.59 in
Color
Black
Material
Iron, Aluminum
Device Supported
Network Camera
Diameter
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMAX-0901
Zoro #
G112181984
UPC #
-
Country of Origin
China

Dimensions

Height
0.59 in
Diameter
4.7 in

Details

Item
Desk Mount
Color
Black
Material
Iron, Aluminum
Device Supported
Network Camera
Compatibility
ACTi Micro Box Cameras

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.