Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACTi PMAX-1105 Mounting Bracket for Network Camera - Warm Gray - Plastic

  • Mfr # PMAX-1105

  • Zoro # G512181911


product price: $19.69
/ea

Key Features

Height
2.80 in
Color
Warm Gray
Material
Plastic
Width
3 in
Depth
7.30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMAX-1105
Zoro #
G512181911
UPC #
-
Country of Origin
China

Dimensions

Height
2.80 in
Width
3 in
Depth
7.30 in

Details

Item
Mounting Bracket
Color
Warm Gray
Material
Plastic
Device Supported
Network Camera
Compatibility
ACTi Box Cameras: B2x, B21, B24, B25, B27

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.