Zoro Homepage

ACTi PMAX-1106 Mounting Bracket - Beige - 22.05 lb Load Capacity

  • Mfr # PMAX-1106

  • Zoro # G712181988


product price: $52.25
/ea

Key Features

Height
5.91 in
Color
Beige
Width
3.15 in
Depth
12.20 in
Maximum Load Capacity
22.05 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMAX-1106
Zoro #
G712181988
UPC #
-
Country of Origin
China

Dimensions

Height
5.91 in
Width
3.15 in
Depth
12.20 in

Details

Item
Mounting Bracket
Color
Beige
Maximum Load Capacity
22.05 lb
Compatibility
ACTi Network Cameras: KCM-5211E, KCM-5311E, KCM-5511, KCM-5611

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.