Zoro Homepage

ACTi (PMAX-1107) Mounting Kit

  • Mfr # PMAX-1107

  • Zoro # G012182029


product price: $52.25
/ea

Key Features

Height
6.01 in
Color
Silver
Material
Aluminum
Width
9.48 in
Device Supported
Surveillance Camera
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMAX-1107
Zoro #
G012182029
UPC #
-
Country of Origin
China

Dimensions

Height
6.01 in
Width
9.48 in
Depth
3.27 in

Details

Item
Mounting Bracket
Color
Silver
Material
Aluminum
Device Supported
Surveillance Camera
Compatibility
Acti Surveillance Cameras: D3x/D4x/E3x/E41~E43/E47
Maximum Load Capacity
22.05 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.