ACTi PMAX-1110 Mounting Bracket for Network Camera - Black - Plastic, Aluminum
Mfr # PMAX-1110
Zoro # G412312613
product price: $53.65
/eaKey Features
Height
12.20 in
Color
Black
Material
Plastic, Aluminum
Compatibility
ACTi Micro Box Cameras
Device Supported
Network Camera
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMAX-1110
Zoro #
G412312613
UPC #
-
Country of Origin
China
Dimensions
Height
12.20 in
Diameter
0.6 in
Details
Item
Mounting Bracket
Color
Black
Material
Plastic, Aluminum
Compatibility
ACTi Micro Box Cameras
Device Supported
Network Camera
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.