Zoro Homepage

ACTi PMAX-1111 Clamp Mount for Network Camera - Black - Plastic, Aluminum

  • Mfr # PMAX-1111

  • Zoro # G212181976


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Height
13.78 in
Color
Black
Material
Aluminum, Plastic
Width
22.44 in
Depth
36.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMAX-1111
Zoro #
G212181976
UPC #
-
Country of Origin
China

Dimensions

Height
13.78 in
Width
22.44 in
Depth
36.22 in

Details

Item
Clamp Mount
Color
Black
Material
Aluminum, Plastic
Compatibility
ACTi Micro Box Cameras
Device Supported
Network Camera

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.