Zoro Homepage

ACTi Pole Mount for Surveillance Camera - White - Stainless Steel

  • Mfr # PMAX-0524

  • Zoro # G912118869


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Height
5.18 in
Color
White
Material
Stainless Steel
Width
5.67 in
Compatibility
ACTi Corporation - Surveillance Camera (A46, A48, A416, A418, A421, A425, VMGB-352, VMGB-359)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMAX-0524
Zoro #
G912118869
UPC #
-
Country of Origin
China

Dimensions

Height
5.18 in
Width
5.67 in
Depth
1.74 in

Details

Item
Pole Mount
Color
White
Material
Stainless Steel
Compatibility
ACTi Corporation - Surveillance Camera (A46, A48, A416, A418, A421, A425, VMGB-352, VMGB-359)
Device Supported
Surveillance Camera
Application
Pole

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.