Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACTi Wall Mount for Network Camera - Warm Gray

  • Mfr # PMAX-0346

  • Zoro # G812125592


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Height
5.71 in
Color
Warm Gray
Width
3.55 in
Depth
9.14 in
Compatibility
ACTi Network Cameras: Q75, A950, A951, A956
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMAX-0346
Zoro #
G812125592
UPC #
-
Country of Origin
China

Dimensions

Height
5.71 in
Width
3.55 in
Depth
9.14 in

Details

Item
Wall Mount
Color
Warm Gray
Compatibility
ACTi Network Cameras: Q75, A950, A951, A956
Features
Heavy Duty
Device Supported
Network Camera
Application
Wall

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.