Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ACTIVE MICROPHONE OMNIDIRECTIO

  • Mfr # PMIC-0100

  • Zoro # G312182064


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Polar Pattern
Omni-directional
Impedance
600 Ohm
Minimum Frequency Response
300 Hz
Microphone Technology
Condenser
Maximum Frequency Response
5.50 kHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMIC-0100
Zoro #
G312182064
UPC #
-
Country of Origin
China

Dimensions

Cable Length
7.55 ft

Details

Item
Microphone
Polar Pattern
Omni-directional
Impedance
600 Ohm
Minimum Frequency Response
300 Hz
Microphone Technology
Condenser
Maximum Frequency Response
5.50 kHz
Host Interface
Audio Line In, Terminal Block
Application
Recording, Camera

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.