Zoro Homepage
This item is Discontinued.
Acti Base Plate, For Mfr. No. KCM-3911 R708-90000

Base Plate, For Mfr. No. KCM-3911 (Discontinued)

  • Mfr # R708-90000
  • Zoro # G5078319
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R708-90000
Zoro #
G5078319
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
5 15/16 in
Depth
5 63/64 in
Height
53/64 in
Length
5 15/16 in

Details

Item
Base Plate
Color
Black
Fits
Dome Cameras
Material
Metal
Mounting
Wall
Illumination
No
For Use With
Mfr. No. KCM-3911
Includes
Screws
Function
Camera Mounting
Waterproof
No

Description

Base Plate, Includes Screws, Color Black, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.