Zoro Homepage

CABLE GLAND FOR OUTDOOR DOMES

  • Mfr # PMAX-1501

  • Zoro # G812182113


product price: $28.89
/ea

Key Features

Color
Black
Material
Nylon 66
Length
1.30 in
Diameter
1.9 in
Cable Manager Type
Cable Gland
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMAX-1501
Zoro #
G812182113
UPC #
-
Country of Origin
China

Dimensions

Length
1.30 in
Diameter
1.9 in

Details

Item
Cable Protection
Color
Black
Material
Nylon 66
Cable Manager Type
Cable Gland

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.