Zoro Homepage
This item is Discontinued.
Acti Camera Cover, For Mfr. No. TCM-3111 PDCX-0101

Camera Cover, For Mfr. No. TCM-3111 (Discontinued)

  • Mfr # PDCX-0101
  • Zoro # G5078851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDCX-0101
Zoro #
G5078851
UPC #
888034003255
Country of Origin
Taiwan, Province of China

Dimensions

Width
3 47/64 in
Depth
8 17/64 in
Height
5 45/64 in
Length
3 47/64 in

Details

Item
Camera Cover
Fits
Dome Cameras
Color
Smoked
Material
Plastic
Mounting
Wall
For Use With
Mfr. No. TCM-3111
Function
Protects Camera
Illumination
No
Waterproof
No
Includes
Screws

Description

Camera Cover, Includes Screws, Color Smoked, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.