Zoro Homepage
This item is Discontinued.
Acti Camera Installation Kit, White, 3-53/64" D PMON-1001-011

Camera Installation Kit, White, 3-53/64" D (Discontinued)

  • Mfr # PMON-1001-011
  • Zoro # G5079420
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMON-1001-011
Zoro #
G5079420
UPC #
888034000520
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
2 1/8 in
Width
6 11/16 in
Depth
3 53/64 in
Height
2 1/8 in
Length
6 11/16 in
Manufacturers Warranty Length
1 yr
Overall Width
6 3/4 in
Overall Depth
3 7/8 in

Description

Camera Installation Kit, Product Type Camera Installation Kit, Compatible Surveillance Equipment Digital CCTV Cameras, Includes Battery, Battery Charger, Belt Bag, Color White, For Use With iOS Device, Manufacturers Warranty Length 1 yr, Material Plastic, Overall Depth 3 7/8 in, Overall Height 2 1/8 in, Overall Width 6 3/4 in, Power Source Li-Ion Battery, Standards CE, FCC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.