DUAL BAND LCD CARD READER AND
Mfr # R11C-30
Zoro # G712312641
product price: $791.99
/ea
Free Shipping & Returns
Key Features
Height
1.8 in
Color
Gray
Width
3.6 in
Serial
Yes
Wiegand
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R11C-30
Zoro #
G712312641
UPC #
-
Country of Origin
China
Dimensions
Height
1.8 in
Width
3.6 in
Depth
5 in
Details
Item
Card Reader Access Device
Color
Gray
Serial
Yes
Wiegand
Yes
Input Voltage
24V DC
Display Screen Type
LCD
Network (RJ-45)
Yes
Identification Method
Proximity
Number of Users
16000
Ethernet Technology
Ethernet
Application
Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.