Zoro Homepage
This item is Discontinued.
Acti IP Camera, 6.30 to 63.00mm, 10 MP, 1080p B410

IP Camera, 6.30 to 63.00mm, 10 MP, 1080p (Discontinued)

  • Mfr # B410
  • Zoro # G2021927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B410
Zoro #
G2021927
UPC #
888034006058
Country of Origin
Taiwan, Province of China

Dimensions

Depth
9 1/2 in
Focal Length
6.30 to 63.00 mm
Width
4 13/16 in
Height
4 13/16 in
Length
9 1/2 in
IR Illuminator Wavelength
1,100 nm
Overall Width
4 7/8 in
Overall Height
8 3/4 in
Overall Length
12 1/2 in
Maximum Focal Length
63 mm
Minimum Focal Length
6.3 mm

Description

IP Camera, Camera Design Bullet, Lens Type Zoom, Maximum Focal Length 63 mm, Resolution 10MP, Compatible Connector RJ45, Maximum Viewing Angle 50.6 Degrees , Minimum Viewing Angle 4.6 Degrees , Minimum Focal Length 6.3 mm, Maximum Detection Distance 40 m, Image Sensor 1/2.3 CMOS, Body Color White, Color Display Color, Features Event Trigger, Response and Notification, For Use With Video Surveillance Systems, Includes Power Supply Yes, Indoor/Outdoor Usage Outdoor, Input Type No Inputs Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.